-
ASB-3Crouse-Hinds Commercial Produc BushingsItem NumberASB-3MFG Item NumberASB 3Product DescriptionANTI-SHORT BUSHING FOR 1/2Specifications
Specifications Environmental Rating Indoor Hazardous Rated No Temperature Rating 90 °C Mounting Push-In Composition Polyethylene AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1039Crouse-Hinds Commercial Produc BushingsItem Number1039MFG Item Number1039Product DescriptionINSULATED THROAT BUSHING, 3-1/2in.Specifications
Specifications Grounding Lug No Hazardous Rated No Temperature Rating 105 °C Insulator Material Plastic Mounting Threaded Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HGLS-7CCrouse-Hinds Commercial Produc BushingsItem NumberHGLS-7CMFG Item NumberHGLS 7CProduct Description2-1/2 SS GRND BSHG IT 150Specifications
Specifications Grounding Lug Yes Ground Lug Size (AWG) 1/0-8 AWG Hazardous Rated No Temperature Rating 150 °C Insulator Material Plastic Mounting Set Screw Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HGLL-1Crouse-Hinds Commercial Produc BushingsItem NumberHGLL-1MFG Item NumberHGLL 1Product DescriptionGround Bushing, 1/2in., InsulatedSpecifications
Specifications Grounding Lug Yes Ground Lug Size (AWG) 14-4 AWG Hazardous Rated No Temperature Rating 150 °C Insulator Material Plastic Mounting Threaded Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HGLS8Crouse-Hinds Commercial Produc BushingsItem NumberHGLS8MFG Item NumberHGLS8Product Description3 SS GRND BSHG IT 150Specifications
Specifications Grounding Lug Yes Ground Lug Size (AWG) 1/0-8 AWG Hazardous Rated No Temperature Rating 150 °C Insulator Material Plastic Mounting Set Screw Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HGLL4-10CCrouse-Hinds Commercial Produc BushingsItem NumberHGLL4-10CMFG Item NumberHGLL4 10CProduct Description1-1/4 GRND BSHG IT 150Specifications
Specifications Grounding Lug Yes Ground Lug Size (AWG) 1/0-8 AWG Hazardous Rated No Temperature Rating 150 °C Insulator Material Plastic Mounting Threaded Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HGLL-12CCrouse-Hinds Commercial Produc BushingsItem NumberHGLL-12CMFG Item NumberHGLL 12CProduct Description6 GRND BSHG IT 150 DEG. C # 3/0 CUSpecifications
Specifications Grounding Lug Yes Ground Lug Size (AWG) 3/0-6 AWG Hazardous Rated No Temperature Rating 150 °C Insulator Material Plastic Mounting Threaded Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HGLS9-250Crouse-Hinds Commercial Produc BushingsItem NumberHGLS9-250MFG Item NumberHGLS9 250Product Description3-1/2 SS GRND BSHG IT 150Specifications
Specifications Grounding Lug Yes Ground Lug Size (AWG) 250 MCM-6 AWG Hazardous Rated No Temperature Rating 150 °C Insulator Material Plastic Mounting Set Screw Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HGLL-2Crouse-Hinds Commercial Produc BushingsItem NumberHGLL-2MFG Item NumberHGLL 2Product DescriptionGround Bushing, 3/4in., InsulatedSpecifications
Specifications Grounding Lug Yes Ground Lug Size (AWG) 14-4 AWG Hazardous Rated No Temperature Rating 150 °C Insulator Material Plastic Mounting Threaded Composition Iron AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
942Crouse-Hinds Commercial Produc BushingsItem Number942MFG Item Number942Product Description6 INS BSHG 105 DEG CSpecifications
Specifications Grounding Lug No Hazardous Rated No Temperature Rating 105 °C Insulator Material Plastic Mounting Threaded Composition Plastic AvailabilityOrder by 5:00 PM ET and your package will ship the same day.